Skip Content
WHEEL 7X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1/4X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC714M
  • Mfr. Model # DC714M
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.86 lbs

Product Details

Metal Type 27 depressed center wheel. Aluminum oxide abrasive. Ideal for grinding alloys. Metals, steel and ferrous metals.

Technical Specs

  • Max. RPM 8600
  • Arbor Size 7/8"
  • Thickness 1/4"
  • Diameter 7"
  • Application Metals, Steel and Ferrous Metals
  • Series Norton Metal
  • Item Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list