Skip Content
WHEEL 7X1/4X7/8 NZ TAF TY 28 SAUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 7X1/4X7/8 NZ TAF TY 28 SAUCER

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDS714NZP
  • Mfr. Model # DS714NZP
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Type Type 28
  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Grit 20
  • Max. RPM 8600
  • Series Norzon Plus
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Wheel Type Grinding
  • Diameter 7"
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Abrasive Wheel Type Type 28
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 20
  • Arbor Hole Size 7/8"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List