Skip Content
WHEEL 7X1/4X7/8 GEMINI TYPE28 SAUCR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1/4X7/8 GEMINI TYPE28 SAUCR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDS714G
  • Mfr. Model # DS714G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 1.0 lbs

Product Details

Gemini type 28 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Extra Coarse
  • Series Norton Gemini
  • Max. RPM 8600
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 28
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list