Skip Content
WHEEL 7X1/4X7/8 GEMINI ALUMINUM T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1/4X7/8 GEMINI ALUMINUM T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC714GALU24
  • Mfr. Model # DC714GALU24
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.8 lbs

Product Details

Gemini Aluminum Type 27 wheel contains no wax or rubber fillers. Ideal for grinding and blending aluminum and soft metals without loading.

Technical Specs

  • Application Ferrous Metal, Aluminum
  • Item Depressed Center Wheel
  • Max. RPM 8,600
  • Grade Very Coarse
  • Series Gemini Aluminum
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list