Skip Content
WHEEL 7X1/4X7/8 CHARGER T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 7X1/4X7/8 CHARGER T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC714CH
  • Mfr. Model # DC714CH
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Charger type 27 depressed centre wheel for metal/steel grinding is blended aluminum oxide and zirconia alumina. Has 2x the life of aluminum oxide wheels and up to 30% more wheel life. Charger wheel offers versatile performance on stainless steel.

Technical Specs

  • Thickness 1/4"
  • Max. RPM 8,600
  • Diameter 7"
  • Arbor Size 7/8"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Grade Extra Coarse
  • Series Charger Plus
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list