Skip Content
WHEEL 7X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 7X1/4X5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC714HM
  • Mfr. Model # DC714HM
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Item Depressed Center Wheels
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Series Norton Metal
  • Application Ferrous Metal
  • Grade Extra Coarse
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list