WHEEL 7X1/4X5/8-11 MASONRY 7Y 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 7X1/4X5/8-11 MASONRY 7Y 27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC714HMA
  • Mfr. Model # DC714HMA
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application For Concrete and Masonry
  • Grade Very Coarse
  • Max. RPM 8,600
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24
  • Series Norton Masonry

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list