Skip Content
WHEEL 7X1/4X1-1/4 32A60-K5VBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 7X1/4X1-1/4 32A60-K5VBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39552
  • Mfr. Model # 39552
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Colour Purple
  • Series 32A
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Hardness Medium (K)
  • Max. RPM 3600
  • Grade Medium
  • Grit 60
  • Item Straight Grinding Wheel
  • Thickness 1/4"
  • Wheel Type Toolroom
  • Specification 32A60-KVBE
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide
  • Arbor Size 1-1/4"
  • Diameter 7"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness K
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List