Skip Content
WHEEL 7X1/2X1-1/4 5SG46-JVS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1/2X1-1/4 5SG46-JVS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40194
  • Mfr. Model # 40194
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Tool room abrasive grinding wheel, 5SG blue seeded gel ceramic, 46-J Size: 7 inches x 1/2 inch x 1-1/4 inch.

Technical Specs

  • Colour 5SG Blue
  • Max. RPM 3,600
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 46
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 1-1/4"
  • Grade Coarse
  • Application For Iron, High Speed Steel and Tool Steels RC 50 - 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 - 45
  • Grit 46
  • Item Straight Grinding Wheel
  • Series 5SG
  • Thickness 1/2"
  • Specification 5SG46-JVS
  • Abrasive Material Ceramic
  • Bond Type Vitrified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list