Skip Content
WHEEL 7X1/2X1-1/4 39C80-I8VK T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 7X1/2X1-1/4 39C80-I8VK T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41617
  • Mfr. Model # 41617
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Colour Green
  • Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
  • Grit 80
  • Grade Fine
  • Series 39C
  • Max. RPM 3600
  • Specification 39C80-IVK
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 80
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list