Skip Content
WHEEL 7X1/2X1-1/4 32A60-J8VBE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 7X1/2X1-1/4 32A60-J8VBE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40882
  • Mfr. Model # 40882
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 572
  • Shipping Weight 1.0 lbs

Product Details

Tool room surface grinding wheel. 32A Light Grey aluminum Oxide. The benchmark abrasive used in the tool room. Sharp monocrystalline abrasive grain is form holding and free cutting. Size 7 x 1/2 x 1-1/4 inches. Grit 60, Grade J.

Technical Specs

  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Colour 32A Purple
  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Hardness Medium (J)
  • Max. RPM 3,600
  • Series 32A
  • Specification 32A60-JVBE
  • Thickness 1/2"
  • Wheel Type Toolroom
  • Diameter 7"
  • Arbor Size 1-1/4"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness J
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List