Skip Content
WHEEL 7X1/16X5/8 GEMINI CUT-OFF T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7X1/16X5/8 GEMINI CUT-OFF T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO716G
  • Mfr. Model # CO716G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.0 lbs

Product Details

Cut off wheel, general purpose saw, 7 inch x 1/16 inch x 5/8 inch.

Technical Specs

  • Application Steel/metal
  • Item Cut-Off Wheel
  • Thickness 1/16"
  • Max. RPM 8600
  • Diameter 7"
  • Series Gemini Rightcut
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list