Skip Content
WHEEL 7IN SEMI-PNEU STEEL HUB 50# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 7IN SEMI-PNEU STEEL HUB 50#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLSW7X1.50X12
  • Mfr. Model # SW7X1.50X12
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 15.0 lbs

Product Details

Semi-pneumatic steel hubbed wheel with steel ball bearing, 7 inch diameter, 50 pound load rating, diamond tread style. Zero-pressure, puncture proof wheel is used where shock-absorption is needed. Comes with steel bearing and centered hubs.

Technical Specs

  • Fits Axle (In.) 1/2"
  • Hub Type Centered
  • Capacity (Lb.) 80
  • Dia. (In.) 7"
  • Colour Wheel-black, and Hub-red.
  • Finish Red Paint
  • Includes Zero-pressure, Puncture Proof Wheel is Used Where Shock-absorption is Needed. Comes with Steel Bearing and Centered Hubs.
  • Hub Width (In.) 2"
  • Item Steel Hub Semi-pneumatic Wheels
  • Type Rubber
  • Bearings Ball
  • Tire Size (In.) 7" x 1-1/2"
  • Rim Steel
  • Tread Ribbed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list