Skip Content
WHEEL 7 X 1/8 X 7/8 T-27 PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 7 X 1/8 X 7/8 T-27 PIPE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD787P3
  • Mfr. Model # D787P3
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal Cutting
  • Max. RPM 10,500
  • Thickness 1/8"
  • Series Kombination
  • Arbor Size 7/8"
  • Diameter 7"
  • Item Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list