WHEEL 7 X 1/4 X 7/8 T-27 MET/STAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL 7 X 1/4 X 7/8 T-27 MET/STAIN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD747MS
  • Mfr. Model # D747MS
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. RPM 8600
  • Application Metal Grinding
  • Series Premium Pro Ms
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide Blend
  • Item Depressed Center Wheel
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list