Skip Content
WHEEL 7 X 1/4 X 7/8 SUPRA T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 7 X 1/4 X 7/8 SUPRA T-27

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD747V
  • Mfr. Model # D747V
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal Grinding
  • Max. RPM 8600
  • Series Supra
  • Thickness 1/4"
  • Diameter 7"
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Item Depressed Center Wheel
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list