Discontinued with Replacement
WHEEL 6X1X5/8 CHARGER 4NZ14-RS T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6X1X5/8 CHARGER 4NZ14-RS T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09564
  • Mfr. Model # 09564
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WHEEL 6X1X5/8 BLUEFIRE SNAGGING PK10

Your Price: NA

Product Details

Charger high performance (type 01 straight) snagging wheel with is fully reinforced, fast and has smooth grinding. Has a zicronica alumina/silicone carbide abrasive blend, is resistant to side pressure and bending.

Technical Specs

  • Max. RPM 8,000
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 14
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5/8"
  • Colour Gray
  • Application For Iron
  • Grit 14
  • Grade Extra Coarse
  • Item Straight Grinding Wheel
  • Series Norzon Plus
  • Specification AZ14-R
  • Bond Type Resin
  • Abrasive Material Zirconia Alumina
  • Thickness 1"
  • Abrasive Wheel Hardness R

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list