!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHEEL 6X1X5/8 BLUEFIRE SNAGGING PK5

WHEEL 6X1X5/8 BLUEFIRE SNAGGING PK5

NORTON

WHEEL 6X1X5/8 BLUEFIRE SNAGGING PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL 6X1X5/8 BLUEFIRE SNAGGING PK5

WHEEL 6X1X5/8 BLUEFIRE SNAGGING PK5

NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN98589
  • Mfr. Model # 98589
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Product Details

Fully reinforced. Zirconia alumina/abrasive. BlueFire wheels feature a zirconia alumina grain with a durable resin bond for a higher metal removal rate. High performance: fast, smooth grinding.

Technical Specs

  • Item Foundry Wheel
  • Abrasive Wheel Diameter 6 in
  • Arbor Hole Size 5/8 in
  • Abrasive Grit 14
  • Series Bluefire
  • Grade Extra Coarse
  • Colour Black
  • Abrasive Wheel Type Type 1
  • Thickness 1"
  • Abrasive Material Zirconia Alumina
  • Max. RPM 8,000
  • Specification NV14R
  • Bond Type Resin
  • Application Removing Gates, Risers, Smoothing Weld Seams

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list