Skip Content
WHEEL 6X1X4 39C120-I8VK T02 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 6X1X4 39C120-I8VK T02

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38193
  • Mfr. Model # 38193
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.54 lbs

Technical Specs

  • Grit 120
  • Item Cylinder Grinding Wheel
  • Specification 39C120-IVK
  • Max. RPM 3600
  • Thickness 1"
  • Wheel Type Type 2
  • Arbor Size 4"
  • Rim Thickness 1"
  • Bond Type Vitrified
  • Abrasive Material Silicon Carbide
  • Diameter 6"
  • Colour Green
  • Abrasive Wheel Type Type 2
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 120
  • Arbor Hole Size 4"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List