Skip Content
WHEEL 6X1X4 39C100-I8VK T02 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6X1X4 39C100-I8VK T02

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38330
  • Mfr. Model # 38330
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Technical Specs

  • Grit 100
  • Item Cylinder Grinding Wheel
  • Specification 39C100-IVK
  • Max. RPM 3600
  • Thickness 1"
  • Abrasive Material Silicon Carbide
  • Bond Type Vitrified
  • Colour Blue
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 4"
  • Abrasive Wheel Type Type 2
  • Abrasive Grit 100

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list