Skip Content
WHEEL 6X1X1 S/C FIN BENCH + PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6X1X1 S/C FIN BENCH + PED T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37193
  • Mfr. Model # 37193
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Gemini bench and pedestal medium wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 6 inches x 1 inch x 1 inch and maximum RPM is 4,140.

Technical Specs

  • Application For Carbide Tooling, Nonferrous Materials
  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Colour Green
  • Item Pedestal wheel
  • Grit 80
  • Grade Fine
  • Max. RPM 4140
  • Thickness 1"
  • Bond Type Resin
  • Abrasive Material Silicon Carbide
  • Series Gemini Crystolon
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 80
  • Arbor Hole Size 1"
  • Abrasive Wheel Hardness Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list