Skip Content
WHEEL 6X1X1 BEARTX A/O MED CONVOLTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6X1X1 BEARTX A/O MED CONVOLTE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN07936
  • Mfr. Model # 07936
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application For Decorative Finishing, Blending and Final Finishing
  • Item Convolute Wheel
  • Style Metal Finishing
  • Density Medium (5)
  • Width 1"
  • Grade Medium
  • Diameter 6"
  • Max. RPM 6000
  • Arbor Hole 1"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list