WHEEL 6X1X1 BEARTEX S/C FIN CONVOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 6X1X1 BEARTEX S/C FIN CONVOL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN58506
  • Mfr. Model # 58506
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Style Clean and Finish
  • Application For Cleaning and Finishing Applications Using Light Pressure
  • Item Convolute Wheel
  • Width 1"
  • Density Soft (4)
  • Diameter 6"
  • Grade Fine
  • Arbor Hole 1"
  • Abrasive Material Silicon Carbide
  • Max. RPM 3000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list