Discontinued with Replacement
WHEEL 6X1X1 BEARTEX 9SF SER1000 CNV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6X1X1 BEARTEX 9SF SER1000 CNV

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55273
  • Mfr. Model # 55273
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CONVOLUTE WHEEL,6,000RPM,SILICON CARBIDE

Your Price: NA

Technical Specs

  • Application For General Purpose Deburring, Blending and Finishing Applications
  • Item Convolute Wheel
  • Density Hard (9)
  • Style Metal Finishing
  • Width 1"
  • Grade Fine
  • Max. RPM 6,000
  • Diameter 6"
  • Series 1,000
  • Arbor Hole 1"
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list