Discontinued with Replacement
WHEEL 6X1/8X7/8 CHARGER S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6X1/8X7/8 CHARGER S/S

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC618CHSS
  • Mfr. Model # DC618CHSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
T27-6INX1/8INX7/8IN NOR BLU F FC

Your Price: NA

Product Details

Charger Plus Stainless Depressed Center Wheels - Type 27. Features zirconia alumina abrasive grain for cool smooth cutting. The clean bond contains no sulphur, iron or chlorine which eliminates the opportunity for contamination.

Technical Specs

  • Max. RPM 10,185
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 6"
  • Item Depressed Center Wheel
  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Series Charger Plus
  • Grade Extra Coarse
  • Abrasive Material Zirconia Alumina
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list