WHEEL 6X1/4X7/8 NZ TAF LONG LIF T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 6X1/4X7/8 NZ TAF LONG LIF T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC614NZP
  • Mfr. Model # DC614NZP
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 1.0 lbs

Product Details

Depressed centre wheel for metal/steel grinding which combines the Norzon and Delta grain bond structure. This produces one of the fastest cut rates in the industry while maintaining a long wheel life.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Extra Coarse
  • Max. RPM 10,185
  • Series Norton Norzon Plus
  • Thickness 1/4"
  • Diameter 6"
  • Arbor Size 7/8"
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 20
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list