Skip Content
WHEEL 6X1/4X7/8 CHARGER S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL 6X1/4X7/8 CHARGER S/S

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC614CHSS
  • Mfr. Model # DC614CHSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Charger Plus Stainless Depressed Center Wheels - Type 27. Features zirconia alumina abrasive grain for cool smooth cutting. The clean bond contains no sulphur, iron or chlorine which eliminates the opportunity for contamination.

Technical Specs

  • Max. RPM 10,185
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 6"
  • Item Depressed Center Wheel
  • Grade Extra Coarse
  • Application For Use in Nuclear and Food Processing Plants on Stainless Steel, High Tensile Alloys and Various Ferrous Metals
  • Series Charger Plus
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list