Skip Content
WHEEL 6X1/2X1 S/C FINE BNCH/PD TO1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6X1/2X1 S/C FINE BNCH/PD TO1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36572
  • Mfr. Model # 36572
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.2 lbs

Product Details

Gemini bench and pedestal fine wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 6 inches x 1/2 inch x 1 inch and maximum RPM is 4140.

Technical Specs

  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Application For Carbide Tooling, Nonferrous Materials
  • Colour Green
  • Item pedestal wheel
  • Grade Fine
  • Grit 80
  • Max. RPM 4140
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Bond Type Resin
  • Series Gemini Crystolon
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Abrasive Grit 80
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list