Skip Content
WHEEL 6X1/2X1 S/C CRS BENCH+PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6X1/2X1 S/C CRS BENCH+PED T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36571
  • Mfr. Model # 36571
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Gemini bench and pedestal medium wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 6 inches x 1/2 inch x 1 and maximum RPM is 4140.

Technical Specs

  • Grade Medium
  • Colour Green
  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Item Pedestal wheel
  • Max. RPM 4140
  • Grit 60
  • Application For Carbide Tooling, Nonferrous Materials
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Bond Type Resin
  • Series Gemini Crystolon
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Arbor Hole Size 1"
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list