WHEEL 6X1/2X1 A/O MED BENCH+PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 6X1/2X1 A/O MED BENCH+PED T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36131
  • Mfr. Model # 36131
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 inches x 1/2 inch x 1 inch and maximum RPM is 4140.

Technical Specs

  • Application For Carbon Steel
  • Colour Brown
  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Grade Medium
  • Item Pedestal wheel
  • Max. RPM 4140
  • Thickness 1/2"
  • Grit 60/80
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Series Gemini Alundum
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list