WHEEL 6X1/2X1 A/O FIN BENCH+PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 6X1/2X1 A/O FIN BENCH+PED T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36133
  • Mfr. Model # 36133
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Gemini aluminum oxide fine bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 inches x 1/2 inch x 1 inch and maximum RPM is 4140.

Technical Specs

  • Application For Carbon Steel
  • Colour Brown
  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Item Pedestal wheel
  • Max. RPM 4140
  • Grit 100/120
  • Grade Fine
  • Thickness 1/2"
  • Bond Type Resin
  • Abrasive Material Aluminum Oxide
  • Series Gemini Alundum
  • Abrasive Grit 100
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 1"
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list