Skip Content
WHEEL 6X1/2X1 A/O CRS BENCH+PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6X1/2X1 A/O CRS BENCH+PED T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36132
  • Mfr. Model # 36132
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Gemini aluminum oxide coarse bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 inches x 1/2 inch x 1 inch and maximum RPM is 4140.

Technical Specs

  • Application For Carbon Steel
  • Colour Brown
  • Item Pedestal wheel
  • Includes 1/2", 5/8", 3/4", 7/8" Arbor Bushings
  • Grade Coarse
  • Grit 36/46
  • Thickness 1/2"
  • Max. RPM 4140
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Series Gemini Alundum
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Arbor Hole Size 1"
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list