Skip Content
WHEEL 6X1/2X1-1/4 31A60-JVBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6X1/2X1-1/4 31A60-JVBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN36977
  • Mfr. Model # 36977
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour White
  • Item Dish Grinding Wheel
  • Type Type 12
  • Grade Medium
  • Grit 60
  • Max. RPM 4140
  • Hardness Medium (J)
  • Series 38A
  • Specification 38A60-JVBE
  • Diameter 6"
  • Thickness 1/2"
  • Arbor Hole 1-1/4"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 12
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list