Skip Content
WHEEL 6X.035X1/2 A60-OBNA2 T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6X.035X1/2 A60-OBNA2 T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN35053
  • Mfr. Model # 35053
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 571
  • Shipping Weight 1.0 lbs

Product Details

Cut off wheel, tool room reinforced, 6 inch x 0.35 inch x 1/2 inch.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless, Aluminum
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Max. RPM 1,0190
  • Thickness 0.035"
  • Diameter 6"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1/2"
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 6"
  • Series A60
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list