Skip Content
WHEEL 6POLY W/ 20MM BRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6POLY W/ 20MM BRG

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL150PT2H
  • Mfr. Model # 150PT2H
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Black
  • Features Non-Marking
  • Load Rating 1,600 lbs.
  • Item Caster Wheel
  • Wheel Color Tan
  • Durometer 95 Shore A
  • Wheel Width 1-1/2"
  • Wheel Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list