Skip Content
WHEEL 6IN X 3IN FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6IN X 3IN FORGED STEEL

HAMITLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCTW630FST1
  • Mfr. Model # W630FST1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Forging technology produces the ultimate tensile strength in industrial wheels. Virtually indestructible. Load limits are governed by bearing capacity. Wheel treads are machined smooth and concentric.

Technical Specs

  • Features 1HT
  • Item Hamilton Forged Steel Wheel
  • Load Rating 12,000 lbs.
  • Core Color Clear coat
  • Wheel Color White
  • Durometer 179 BHN
  • Wheel Width 3"
  • Fits Axle Dia. 1"
  • Hub Length 3-1/4"
  • Wheel Dia. 6"
  • Caster Wheel Bearings Tapered Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list