Skip Content
WHEEL 6IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6IN HIGH

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN50279B
  • Mfr. Model # 50279B
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.52 lbs

Technical Specs

  • Colour Pink
  • For Use With ME30777 Cortland Chuck
  • Height 6"
  • Grit 24
  • Item Surface Grinding Segment
  • Width 11-1/4"
  • Specification 86A24-E12VBEP
  • Abrasive Material Aluminum Oxide
  • Thickness 2-1/4"
  • Abrasive Grade Extra Coarse
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list