Skip Content
WHEEL 6 X .060 X 7/8 KOMPETITOR T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6 X .060 X 7/8 KOMPETITOR T27

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD607KR
  • Mfr. Model # D607KR
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal Cutting
  • Max. RPM 10,000
  • Series Kompetitor
  • Thickness 1/16"
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Material Aluminum Oxide
  • Item Depressed Center Wheel
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list