Skip Content
WHEEL 6 X .045 X 7/8 KOMPETITOR T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6 X .045 X 7/8 KOMPETITOR T1

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDM607KR
  • Mfr. Model # M607KR
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal
  • Type 1
  • Material Aluminium Oxide
  • Max. RPM 10,000
  • Thickness 0.045"
  • Diameter 6"
  • Arbor Hole 7/8"
  • Item Abrasive Cut-Off and Chop Wheels
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list