Skip Content
WHEEL 6 / 4-3/4X2X5/8-11 GMN 57A16Q close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 6 / 4-3/4X2X5/8-11 GMN 57A16Q

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09618
  • Mfr. Model # 09618
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 578
  • Shipping Weight 1.0 lbs

Product Details

Gemini (type 01) flaring cup wheel is resistant to side pressure and bending. For steel and steel alloys and is a 57A aluminum oxide.

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Grit 16
  • Max. RPM 6000
  • Specification 57A16-Q
  • Wheel Type Type 11 - Flaring Cup
  • Thickness 2"
  • Arbor Size 5/8" - 11"
  • Face Dia. 6"
  • Abrasive Material Aluminum Oxide
  • Back Thickness 3/4"
  • Back Dia. 4-3/4"
  • Rim Thickness 1-1/2"
  • Bond Type Resin
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Hardness Q
  • Abrasive Grit 16
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list