Skip Content
WHEEL 6/4-3/4X2X5/8-11 CHRG 4NZ14-R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 6/4-3/4X2X5/8-11 CHRG 4NZ14-R

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09211
  • Mfr. Model # 09211
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Flaring Cup Grinding Wheel
  • Grit 14
  • Specification AZ14-R
  • Max. RPM 6,000
  • Wheel Type Type 11
  • Thickness 2"
  • Arbor Size 5/8"-11
  • Abrasive Material Zirconia Alumina/Aluminum Oxide Blend
  • Face Dia. 6"
  • Rim Thickness 1-1/2"
  • Back Thickness 3/4"
  • Back Dia. 4-3/4"
  • Abrasive Wheel Type Type 11
  • Abrasive Grit 14
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 5/8"-11
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List