Skip Content
WHEEL, 5X3/32X7/8IN METAL NOTCHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL, 5X3/32X7/8IN METAL NOTCHING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8752
  • Mfr. Model # DW8752
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.14 lbs

Product Details

Depressed center wheel, type 27, cutting and notching, diameter 5 inch, thickness 3/32 inch, arbor size 7/8 inch, abrasive material aluminum oxide, max. RPM 12,200, for various ferrous metal.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal
  • Grade Very Coarse
  • Max. RPM 12,200
  • Series A24R
  • Thickness 3/32"
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list