WHEEL, 5X1/8X7/8IN ZIRCONIA XP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL, 5X1/8X7/8IN ZIRCONIA XP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8812
  • Mfr. Model # DW8812
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.25 lbs

Product Details

Extended performance type 27 zirconia cutting and grinding wheel for metal and stainless. 5 x 1/8 x 7/8. Max. RPM 12,200.

Technical Specs

  • Application Ferrous Metal, Pipeline
  • Item Depressed Center Wheel
  • Max. RPM 12,200
  • Grade Very Coarse
  • Thickness 1/8"
  • Series Z24R
  • Arbor Size 7/8"
  • Abrasive Material Zirconium Aluminum Oxide
  • Diameter 5"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list