WHEEL,5X1/8X7/8IN TYPE 27 GRINDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL,5X1/8X7/8IN TYPE 27 GRINDING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8484
  • Mfr. Model # DW8484
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.25 lbs

Product Details

Type 27 aluminum oxide pipeline cutting and grinding wheel. 5 x 1/8 x 7/8. Max. RPM 12,200.

Technical Specs

  • Max. RPM 12,200
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 5"
  • Grade Very Coarse
  • Application Pipeline Cutting and Grinding
  • Item Grinding Wheel
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list