Skip Content
WHEEL, 5X1/8X7/8IN STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL, 5X1/8X7/8IN STAINLESS STEEL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8454
  • Mfr. Model # DW8454
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.21 lbs

Product Details

Depressed center wheel, type 27, cutting and grinding, diameter 5 inch, thickness 1/8 inch, arbor size 7/8 inch, abrasive material aluminum oxide, 30 grit, max. RPM 12,200, for stainless steel, steel and other ferrous metals.

Technical Specs

  • Item Depressed Center Wheel
  • Application Stainless, Contaminate Free
  • Grade Very Coarse
  • Max. RPM 12,200
  • Thickness 0.125"
  • Diameter 5"
  • Series A30S
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 5"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list