WHEEL 5X1/8X7/8 CHARGER S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL 5X1/8X7/8 CHARGER S/S

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC518CHSS
  • Mfr. Model # DC518CHSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Charger Plus Stainless Depressed Center Wheels - Type 27. Features zirconia alumina abrasive grain for cool smooth cutting. The clean bond contains no sulphur, iron or chlorine which eliminates the opportunity for contamination.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 12,225
  • Diameter 5"
  • Arbor Size 7/8"
  • Item Depressed Center Wheel
  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Grade Extra Coarse
  • Series Charger Plus
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list