Skip Content
WHEEL, 5X1/4X7/8IN STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL, 5X1/4X7/8IN STAINLESS STEEL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8464
  • Mfr. Model # DW8464
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

Depressed center wheel, type 27, grinding, diameter 5 inch, thickness 1/4 inch, arbor size 7/8 inch, abrasive material aluminum oxide, Max. RPM 12,200, for stainless steel, steel and other ferrous metals.

Technical Specs

  • Application Stainless, Contaminate Free
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Series A30S
  • Max. RPM 12,200
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list