Skip Content
WHEEL,5X1/4X7/8IN MASONRY GRINDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL,5X1/4X7/8IN MASONRY GRINDING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4629
  • Mfr. Model # DW4629
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

Depressed center wheel, type 27, masonry grinding, diameter 5 inch, thickness 1/4 inch, arbor size 7/8 inch, abrasive material silicon carbide, max RPM 12,200, for concrete and masonry.

Technical Specs

  • Max. RPM 12,200
  • Thickness 7/8"
  • Arbor Size 1/4"
  • Diameter 5"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Application Concrete Masonry Asphalt
  • Series High Performance
  • Grade Very Coarse
  • Abrasive Material Silicon Carbide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list