Skip Content
WHEEL 5X1/4X7/8 METAL TY 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 5X1/4X7/8 METAL TY 27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC514M
  • Mfr. Model # DC514M
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.2 lbs

Product Details

Metal Type 27 depressed center wheel. Aluminum oxide abrasive. Ideal for grinding alloys. Metals, steel and ferrous metals.

Technical Specs

  • Max. RPM 12,225
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Metals, Steel and Ferrous Metals
  • Item Depressed Center Wheel
  • Series Norton Metal
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Grade Extra Coarse
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list