Skip Content
Discontinued with Replacement
WHEEL 5X1/4X5/8-11 T27 MTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 5X1/4X5/8-11 T27 MTL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC514HCH
  • Mfr. Model # DC514HCH
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
T27-5INX1/4INX5/8-11 NOR BLU F

Price: NA

Product Details

Charger type 27 depressed centre wheel for metal/steel grinding is blended aluminum oxide and zirconia alumina. Has 2x the life of aluminum oxide wheels and up to 30% more wheel life. Charger wheel offers versatile performance on stainless steel.

Technical Specs

  • Max. RPM 12,225
  • Arbor Size 5/8"-11
  • Thickness 1/4"
  • Diameter 5"
  • Item Depressed Center Wheel
  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Series Charger Plus
  • Grade Extra Coarse
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list